Skip Content
FLAT STEEL 36INX1/8X1 1/8X1X36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT STEEL 36INX1/8X1 1/8X1X36IN

PAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PPC142-042
  • Mfr. Model # 142-042
  • UNSPSC # 30101503
  • CATALOGUE PAGE # 1130
  • Shipping Weight 1.0 lbs

Product Details

Steel, flat stock can be cut, drilled, welded, headed and shaped by heating to a reddish glow. A multi-purpose product used on a variety of projects.

Technical Specs

  • Item Flat Steel
  • Length 36"
  • Material Steel
  • Width 1"
  • Thickness 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list