!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLAT SPRAY MOP KIT,MICROFIBER

FLAT SPRAY MOP KIT,MICROFIBER

TOUGH GUY

FLAT SPRAY MOP KIT,MICROFIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLAT SPRAY MOP KIT,MICROFIBER

FLAT SPRAY MOP KIT,MICROFIBER

TOUGH GUY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5EHH9
  • Mfr. Model # 5EHH9
  • UNSPSC # 47131610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Item Spray Mop Kit
  • Mop Style Flat
  • Colour Coding System No
  • Frame Depth 5"
  • Handle Material Aluminum
  • Mop Connection Type Slide On
  • Mop Pad Size 5 in x 18 in
  • Mop Head Colour Blue
  • Includes Fluid Dispensing Handle (16 oz. Capacity), Aluminum Frame with Hook and Loop Fastener
  • Floor Tool Type Wet Mop Head and Handle
  • Handle Included Yes
  • Frame Width 18 in
  • Handle Colour Blue
  • Handle Length 54"
  • Mop Head Material Microfiber
  • Launderable No
  • Features Open Flow Design Trigger Operated Dispenser

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list