Skip Content
FLAT SLOT 40 NOZZLE,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT SLOT 40 NOZZLE,PK 4

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DXR5
  • Mfr. Model # 1DXR5
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Hose Inside Dia. (In.) 1/4
  • Includes -
  • For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
  • Item Flat Slot Nozzle
  • Material of Construction Acetal Copolymer
  • Package Quantity 4
  • Type Slot 40
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list