FLAT SHEET,QUEEN,WHITE,PK 24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLAT SHEET,QUEEN,WHITE,PK 24

CLASSIC TOUCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V573
  • Mfr. Model # 15V573
  • UNSPSC # 52121509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.45 lbs

Technical Specs

  • Colour White
  • Length 120"
  • Size Queen
  • Item Flat Sheet
  • Width 90"
  • Fabric 60% Cotton/40% Polyester
  • Hem Self
  • Thread Count T200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list