Skip Content
FLAT ROOF CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT ROOF CAP

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CK04
  • Mfr. Model # 4CK04
  • UNSPSC # 40101605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.35 lbs

Technical Specs

  • Cap Width (In.) 20-3/4
  • For Use With Vent Terminations
  • Cap Height (In.) 14-1/2
  • Material Aluminum
  • Includes Built-in Bird Screen, Built-in Flashing and Long Riser
  • Flange Size (In.) 20 x 20
  • Construction Material Aluminum
  • Item Roof Cap
  • Fits Duct Size (In.) 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list