Skip Content
FLAT PANEL,WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAT PANEL,WALL MOUNT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J825
  • Mfr. Model # 33J825
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Finish Matte
  • Colour Black
  • For Use With 22 to 47" Screens
  • Includes Mounting Hardware
  • Item Flat Panel TV Mount
  • Overall Depth (In.) 2-1/2
  • Load Capacity (Lb.) 200
  • Mounting Wall
  • Overall Height (In.) 17
  • Type Tilt
  • Overall Width (In.) 17
  • Construction Steel
  • Standards ANSI
  • Tilting Angle (Deg.) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list