Skip Content
FLAT PANEL TV CART,CAP 150 LB TOTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT PANEL TV CART,CAP 150 LB TOTAL

PEERLESS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XWC6
  • Mfr. Model # 3XWC6
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Colour Black
  • Finish High Gloss
  • Features Continuous vertical adjustment for perfect viewing height
  • Includes Universal screen adapter to accommodate mounting holes spaced up to 28.75" horizontally and 17.05" vertically
  • For Use With 32 to 60" Screens
  • Item Flat Panel TV Stand
  • Load Capacity (Lb.) 150 lb. Screen/50 lbs. per Shelf
  • Overall Depth (In.) 27
  • Mounting Dia. (In.) -
  • Overall Height (In.) 65
  • Overall Width (In.) 35-5/8
  • Type -
  • Mounting TV Stand
  • Tilting Angle (Deg.) -2/0/+6
  • Construction Steel
  • Standards UL Certified
  • Max. Extension +5/-2"
  • VESA Pattern 200x200 - 600x400

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list