FLAT PANEL TILT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT PANEL TILT MOUNT

RCA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5CFV6
  • Mfr. Model # 5CFV6
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coated
  • For Use With 22", 26", 32" and 37" TV
  • Includes Mounting Hardware and Installation Sheet
  • Item Flat Panel Tilt Mount
  • Load Capacity (Lb.) 80
  • Pitch (Deg.) +20 to -5
  • Mounting 53x50, 75x75, 100x100, 100x200, 200x200
  • Type Wall
  • VESA Pattern 50x50/75x75/100x100/200x200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list