Skip Content
FLAT PANEL TILT MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT PANEL TILT MOUNT

RCA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5CFV2
  • Mfr. Model # 5CFV2
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.46 lbs

Technical Specs

  • Colour Black
  • For Use With 22", 26", 32" and 42" TV
  • Includes Mounting Hardware and Installation Sheet
  • Finish Powder Coated
  • Item Flat Panel Tilt Mount
  • Load Capacity (Lb.) 55
  • Mounting 75x75, 100x100, 200X200
  • Type Wall
  • Pitch (Deg.) +20 to -5
  • Swivel Angle (Deg.) 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list