Skip Content
FLAT PANEL TILT MOUNT,WALL,STEEL,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAT PANEL TILT MOUNT,WALL,STEEL,BL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J829
  • Mfr. Model # 33J829
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Black
  • For Use With 37 to 85" Screens
  • Includes Mounting Hardware, Extension Arms
  • Finish Matte
  • Item Flat Panel TV Mount
  • Overall Height (In.) 20
  • Overall Width (In.) 36
  • Load Capacity (Lb.) 150
  • Construction Steel
  • Type Full Motion
  • Overall Depth (In.) 14
  • Pitch (Deg.) 30
  • Mounting Wall
  • Standards ANSI
  • Swivel Angle (Deg.) 30
  • Max. Extension 14"
  • Tilting Angle (Deg.) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list