Skip Content
FLAT PANEL MOUNT,DESKTOP,ALUM,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT PANEL MOUNT,DESKTOP,ALUM,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J832
  • Mfr. Model # 33J832
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Finish Matte
  • Colour Black
  • For Use With 10 to 30" Screens
  • Includes Mounting Hardware, Extension Arms
  • Item Flat Panel TV Mount
  • Load Capacity (Lb.) 35
  • Overall Depth (In.) 12
  • Overall Width (In.) 4-1/2
  • Overall Height (In.) 22.5
  • Pitch (Deg.) 30
  • Type Desktop
  • Construction Steel, Aluminum, Plastic
  • Mounting Desktop
  • Standards ANSI
  • Swivel Angle (Deg.) 360
  • Max. Extension 10-1/2"
  • Tilting Angle (Deg.) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list