Skip Content
FLAT PANEL MOUNT,32 TO 63 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT PANEL MOUNT,32 TO 63 IN

VIDEO MOUNT PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18C872
  • Mfr. Model # 18C872
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.7 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coated
  • Includes Mounting Screws
  • For Use With 32" to 63" Flat Panels
  • Item Flat Panel Mount
  • Load Capacity (Lb.) 180
  • Overall Depth (In.) 2-2/3
  • Overall Height (In.) 33
  • Overall Width (In.) 38-2/3
  • Type Digital Signage
  • Construction Steel
  • Mounting Wall
  • Standards VESA Compliant
  • Tilting Angle (Deg.) -5 to +15 (lockable 5 degree increments)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list