Skip Content
FLAT PANEL ARTICULATING MOUNT,WALL, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT PANEL ARTICULATING MOUNT,WALL,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33J828
  • Mfr. Model # 33J828
  • UNSPSC # 45111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Colour Black
  • Finish Matte
  • For Use With 10 to 32" Screens
  • Item Flat Panel TV Mount
  • Includes Mounting Hardware, Extension Arms
  • Load Capacity (Lb.) 45
  • Overall Depth (In.) 10-1/2
  • Overall Width (In.) 7-1/4
  • Pitch (Deg.) 30
  • Mounting Wall
  • Overall Height (In.) 7
  • Type Full Motion
  • Standards ANSI
  • Construction Steel, Aluminum
  • Tilting Angle (Deg.) 15
  • Swivel Angle (Deg.) 30
  • Max. Extension 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list