Skip Content
FLAT NECK CORD,RED,5/16 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAT NECK CORD,RED,5/16 IN,PK 10

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2XKJ4
  • Mfr. Model # 2XKJ4
  • UNSPSC # 55121807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Red
  • Item Flat Neck Cord
  • Length 36"
  • Type Split Key Ring
  • Width 5/16"
  • Material Woven Polyester
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list