Skip Content
FLAT MOUNT BLOCK,3.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT MOUNT BLOCK,3.5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JX81
  • Mfr. Model # 4JX81
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Sheave Material All-steel
  • Item Block
  • Finish Zinc
  • Bearing Type Plain
  • Designed For Wire Rope
  • Mounting Hole Dia. 1/4"
  • Working Load Limit 1,550 lbs.
  • Eye Hook Inside Dia. 7/32"
  • Max. Cable Size 5/16"
  • Sheave Inside Dia. 3"
  • Sheave Width 5/8"
  • Sheave Outside Dia. 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list