FLAT MOUNT BLOCK,2.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT MOUNT BLOCK,2.5 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JX73
  • Mfr. Model # 4JX73
  • UNSPSC # 31171804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Finish Zinc
  • Sheave Material All-steel
  • Item Block
  • Bearing Type Plain
  • Designed For Wire Rope
  • Eye Hook Inside Dia. 7/32"
  • Mounting Hole Dia. 3/16"
  • Working Load Limit 685 lbs.
  • Max. Cable Size 1/4"
  • Sheave Inside Dia. 2"
  • Sheave Width 7/16"
  • Sheave Outside Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list