Skip Content
FLAT INDICATOR LIGHT,RED,24VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT INDICATOR LIGHT,RED,24VDC

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24M037
  • Mfr. Model # 24M037
  • UNSPSC # 39121534
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Size 6mm
  • Material of Construction Brass Plated Chrome, Plastic (ABS), LED
  • Item Flat Indicator Light
  • Colour Red
  • NEMA Rating IP40
  • Voltage 24VDC
  • Shape Round
  • Standards ROHS
  • Average Life 100,000 hr.
  • Lamp Type LED
  • IP Rating 40
  • Current Drawn 20mA
  • Panel Thickness Up - 0.16"
  • Electrical Connection Lead for Soldering

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list