FLAT FILE,8 IN,BASTARD,MACHINISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT FILE,8 IN,BASTARD,MACHINISTS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFP1
  • Mfr. Model # 1NFP1
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Application Used Most Often By Machinists, Machinery Builders and Repair Personnel When Rapid Material Removal Is Required
  • Pattern American
  • Edges Single Cut
  • Teeth per Inch 24
  • Item Flat File
  • Cut Type Flat Bastard
  • Threads per Inch -
  • Recommended Handle -
  • Length 8"
  • Finish Natural
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list