Skip Content
FLAT FILE,6 IN,BASTARD,MACHINISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT FILE,6 IN,BASTARD,MACHINISTS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFN9
  • Mfr. Model # 1NFN9
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Flat File
  • Pattern American
  • Teeth per Inch 30
  • Application Used Most Often By Machinists, Machinery Builders and Repair Personnel When Rapid Material Removal Is Required
  • Cut Type Flat Bastard
  • Edges Single Cut
  • Threads per Inch -
  • Recommended Handle 1NFW5
  • Finish Natural
  • Length 6"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list