Skip Content
FLAT FILE,12 IN,SMOOTH,MACHINISTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT FILE,12 IN,SMOOTH,MACHINISTS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1NFP8
  • Mfr. Model # 1NFP8
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Item Flat File
  • Application Used Most Often By Machinists, Machinery Builders and Repair Personnel When Rapid Material Removal Is Required
  • Teeth per Inch 36
  • Pattern American
  • Edges Single Cut
  • Cut Type Flat Smooth
  • Recommended Handle -
  • Threads per Inch -
  • Finish Natural
  • Length 12"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list