Skip Content
FLAT CORNER BRACE STEEL 6 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT CORNER BRACE STEEL 6 IN W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1WDL1
  • Mfr. Model # 1WDL1
  • UNSPSC # 31162503
  • CATALOGUE PAGE # 1110
  • Shipping Weight 0.25 lbs

Product Details

Zinc plated flat corner braces. For use to reinforce flat surface right angle corner joints. Ideal for box, chest and furniture construction or repair. Size 6 inches, width: 1 inch.

Technical Specs

  • Finish Zinc Plated
  • Length (In.) 6
  • Material Steel
  • Item Flat Corner Brace
  • Size (In.) 6
  • Package Quantity 1
  • Width (In.) 1
  • Mounting Holes 4, 2 Each Side
  • Holes per Leaf 3
  • Holes With
  • Hardware Included
  • For Use With Reinforce Flat Surface Right Angle Corner Joints. Ideal for Box, Chest and Furniture Construction or Repair

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list