Skip Content
FLAT CHISEL, ROUND SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT CHISEL, ROUND SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MGZ3
  • Mfr. Model # 4MGZ3
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2768
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Flat Chisel
  • Collar Type Oval
  • Material Alloy Steel
  • Overall Length 12"
  • For Use With Chipping Hammers
  • Shank Shape Round
  • Shank Size 0.680"
  • Tip Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list