FLAT CHISEL, HEX SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT CHISEL, HEX SHANK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4MGY4
  • Mfr. Model # 4MGY4
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 2768
  • Shipping Weight 1.55 lbs

Technical Specs

  • For Use With Chipping Hammers
  • Item Flat Chisel
  • Material Alloy Steel
  • Overall Length 12"
  • Shank Shape Hex
  • Collar Type Oval
  • Shank Size 0.580"
  • Tip Width 1"
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list