Skip Content
FLAT CHISEL 1INX11IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAT CHISEL 1INX11IN

HELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLX210034
  • Mfr. Model # 210034
  • UNSPSC # 23241605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.127 lbs

Technical Specs

  • Application Demolition
  • Blade Width (In.) 1
  • Shank Size (In.) 13/16
  • Length (In.) 8-1/2
  • Overall Length (In.) 11
  • Shank Length (In.) 2-1/2
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list