Skip Content
FLASK,ROUND BOTTOM,WIDE,500 ML,PK 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASK,ROUND BOTTOM,WIDE,500 ML,PK 6

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHD3
  • Mfr. Model # 5YHD3
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Capacity 500 mL
  • Colour Clear
  • Height 210mm
  • Material of Construction Glass
  • Item Flask, Round Bottom Wide Neck
  • Special Features Wide Neck
  • Diameter 110mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List