Skip Content
FLASK,ROUND BOTTOM,WIDE,50 ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASK,ROUND BOTTOM,WIDE,50 ML,PK 12

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHD0
  • Mfr. Model # 5YHD0
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Capacity 50 mL
  • Colour Clear
  • Height 100 mm
  • Item Flask, Round Bottom Wide Neck
  • Material of Construction Glass
  • Special Features Wide Neck
  • Diameter 53mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list