Skip Content
FLASK,ROUND BOTTOM,NARROW,500 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASK,ROUND BOTTOM,NARROW,500 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHC3
  • Mfr. Model # 5YHC3
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Colour Clear
  • Capacity 500 mL
  • Special Features Narrow Neck
  • Item Flask, Round Bottom Narrow Neck
  • Material of Construction Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list