Skip Content
FLASK,ROUND BOTTOM,NARROW,100 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASK,ROUND BOTTOM,NARROW,100 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHC1
  • Mfr. Model # 5YHC1
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Capacity 100 mL
  • Item Flask, Round Bottom Narrow Neck
  • Material of Construction Glass
  • Colour Clear
  • Special Features Narrow Neck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list