Skip Content
FLASK,FLAT BOTTOM,NARROW,1000 ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASK,FLAT BOTTOM,NARROW,1000 ML,PK

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5YHE2
  • Mfr. Model # 5YHE2
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Capacity 1,000 mL
  • Item Flask, Flat Bottom Narrow Neck
  • Colour Clear
  • Special Features Narrow Neck
  • Material of Construction Glass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list