Skip Content
FLASHLITE SABRELITE LED 3C CELL YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLITE SABRELITE LED 3C CELL YW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2020YW
  • Mfr. Model # 2020YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Product Details

Sabrelite LED with Recoil LED technology combines the brightness of a conventional light with the long life of an LED. Unbreakable ABS body with a high impact polycarbonate lens, yellow, submersible to 500 ft., 8-3/4 in. length, Class 1 Div. 1 approved.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Number of Batteries 3
  • Length 8.75"
  • Lamp Type LED
  • Lumens 75
  • Batteries Included No
  • Safety Rating Class I, Division 1, Groups C and D and Class Ii, Division 1, Groups F and G
  • Standards Ul
  • Switch Type Twisting Lens Shroud
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Light Output Modes High
  • Beam Distance 113 m
  • Rechargeable No
  • Peak Beam Intensity 3211 Cd
  • Water Penetration Rating Ipx7
  • Battery Burn Time 6 hr. 30 min.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 14.7 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Instructions Keyring with Lanyard
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 2.25"
  • Safety Rated Class I, Div. 1
  • Lumens Range 50 - 99
  • Drop Rating 1.5 m
  • Maximum Lumens Output 75
  • Run Time on High Setting 6.5 hr.
  • Flashlight Beam Type Fixed
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list