Skip Content
Discontinued with Replacement
FLASHLITE SABRELITE LED 3C CELL BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLITE SABRELITE LED 3C CELL BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2020BK
  • Mfr. Model # 2020BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs
Suggested Replacement Product
FLASHLIGHT LED 3315C 3AA BLACK

Your Price: NA

Product Details

Sabrelite LED with Recoil LED technology combines the brightness of a conventional light with the long life of an LED. Unbreakable ABS body with a high impact polycarbonate lens, black, submersible to 500 ft., 8-3/4 in. length, Class 1 Div. 1 approved.

Technical Specs

  • Length 8.75"
  • Batteries Included No
  • Number of Batteries 3
  • Item Industrial Handheld Flashlight
  • Safety Rating Class I, Division 1, Groups C and D and Class Ii, Division 1, Groups F and G
  • Lumens 75
  • Body Colour Black
  • Switch Type Twisting Lens Shroud
  • Standards Ul
  • Lens Material Polycarbonate
  • Beam Distance 113 m
  • Rechargeable No
  • Light Output Modes High
  • Peak Beam Intensity 3211 Cd
  • Battery Burn Time 6 hr. 30 min.
  • Lamp Life 10,000 hr.
  • Water Penetration Rating Ipx7
  • Weight with Batteries 14.7 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size C
  • Includes Instructions Keyring with Lanyard
  • Body Dia. 2.25"
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 1
  • Maximum Lumens Output 75
  • Run Time on High Setting 6.5 hr.
  • Flashlight Grade Industrial
  • Lumens Range 50 - 99
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list