Skip Content
FLASHLITE LITTLE ED LED 35MM REC YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLITE LITTLE ED LED 35MM REC YW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC3610
  • Mfr. Model # 3610
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1218
  • Shipping Weight 0.8 lbs

Product Details

Powerful right angle flashlight. Features a stainless steel clip and key ring for hands free operation, one-handed safety switch operation, and a rugged ABS body with a polycarbonate lens. Little Ed - Recoil LED lamp. Uses 4 AA cell batteries. Colour yell

Technical Specs

  • Includes Instructions Batteries Lanyard
  • Item Handheld Flashlight
  • Number of Batteries 4
  • Length 7.51"
  • Batteries Included Yes
  • Lamp Type LED
  • Lumens 183
  • Safety Rating Class I,II,II Division 1, Groups A,B,C,D,E,F,G with An Operating Temperature Class of T4
  • Switch Type One-handed Safety Switch
  • Standards Cetlus, Iecex
  • Body Dia. 0.8"
  • Light Output Modes High
  • Lens Material Polycarbonate
  • Body Colour Yellow
  • Beam Distance 161 m
  • Rechargeable No
  • Peak Beam Intensity 8480 Cd
  • Lamp Life 10,000 hr.
  • Water Penetration Rating Ipx7
  • Battery Burn Time 7 hr. 30 min.
  • Weight with Batteries 10.5 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Lumens Range 100 - 249
  • Run Time on High Setting 5.7 hr.
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 1
  • Maximum Lumens Output 185
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Plastic
  • Special Light Output Mode No Special Light Output

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List