Skip Content
FLASHLITE HEADS UP LED DUAL MODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLITE HEADS UP LED DUAL MODE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2610-033-110
  • Mfr. Model # 2610-033-110
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1225
  • Shipping Weight 0.49 lbs

Technical Specs

  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 30 (high), 14 (low)
  • Mounting Type Head Strap
  • Safety Rating Class I, Division 1, Groups A-d
  • Switch Type Push Button
  • Lens Material PolycarboNAte
  • Light Output Modes High / Low
  • Body Colour Black
  • Beam Distance 28 m (high), 19 m (low)
  • Peak Beam Intensity 194 Cd / 91 Cd
  • Water Penetration Rating Ipx4
  • Battery Burn Time 19 hr. (high), 47 hr. (low)
  • Weight with Batteries 3.2 oz.
  • Lamp Life 10,000 hr.
  • Drop Rating 2.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AAA
  • Item Headlamp
  • Standards Cetlus, Iecex
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 2"
  • Lumens Range 0 - 49
  • Maximum Lumens Output 30
  • Run Time on High Setting 19 hr.
  • Safety Rated Class I, Div. 1
  • Flashlight Grade Industrial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list