Skip Content
Discontinued with Replacement
FLASHLITE HEADS UP LED DUAL MODE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLITE HEADS UP LED DUAL MODE

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2610-032-110
  • Mfr. Model # 2610-032-110
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs
Suggested Replacement Product
FLASHLITE HEADS UP LED DUAL MODE

Price: NA

Product Details

Dual mode LED headlight - 1 LED (low), 3 LED's (high). Water resistant, and features a rugged ABS body and push button switch. Includes 3 AAA cell batteries and a rubber and cloth strap. Class 1, Div. 1 approved.

Technical Specs

  • Item Headlamp
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 30* (High), 14* (Low)
  • Switch Type Push Button
  • Safety Rating Class 1, Div. 1
  • Lens Material Polycarbonate
  • Body Colour Black
  • Standards UL
  • Beam Distance 28 m* (High), 19 m* (Low)
  • Light Output Modes 2
  • Peak Beam Intensity 194 (High), 91 (Low)
  • Water Penetration Rating IPX4
  • Battery Burn Time 19 hr.* (High), 47 hr.* (Low)
  • Weight with Batteries 3.2 oz.
  • Flashlight Battery Size AAA
  • Flashlight Grouping Type Headlamp
  • Flashlight Battery Type Alkaline

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list