Skip Content
FLASHLIGHT WAYPOINT RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT WAYPOINT RECHARGEABLE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT44911
  • Mfr. Model # 44911
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1202
  • Shipping Weight 2.45 lbs

Product Details

Waypoint rechargeable LED spotlight. Colour black. Waterproof down to 2 meters. Lumens high/low: 300/25, runtime high/low: 5 hr/50 hr., beam distance high/low: 560 m/155 m, candeal high/low: 80,000/6,100.

Technical Specs

  • Item Spotlight
  • Includes Lanyard
  • Length 6.75"
  • Number of Batteries 1
  • Cord Type 120 VAC
  • Batteries Included Yes
  • Body Material High Impact Polycarbonate
  • Lumens 1,000 (high), 550 (med), 35 (low)
  • Lamp Type LED
  • Switch Type Trigger, Rotary
  • Lens Material Polycarbonate
  • Light Output Modes 3
  • Water Penetration Rating Ipx8
  • Body Colour Black
  • Beam Distance 678 m (high), 490 m (med), 200 m (low)
  • Charging Time 4 hr.
  • Battery Burn Time 3 hr. (high), 6 hr. (med), 80 hr. (low)
  • Lamp Life 50,000 hr.
  • Weight with Batteries 0.5 lbs.
  • Flashlight Grouping Type Spotlight
  • Flashlight Battery Type Lithium-Ion
  • Cord Length 4.8 ft.
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI / Nema Fl1, Rohs, Meets Applicable European Community Directives
  • Rechargeable Yes
  • Body Dia. 3.62"
  • Peak Beam Intensity 115,000/10,000 Cd
  • Lumens Range Greater Than 750
  • Run Time on High Setting 3 hr.
  • Flashlight Grade General Purpose
  • Maximum Lumens Output 1,000

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list