FLASHLIGHT WAYPOINT RECHARGEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT WAYPOINT RECHARGEABLE

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT44910
  • Mfr. Model # 44910
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1202
  • Shipping Weight 2.415 lbs

Product Details

Waypoint rechargeable LED spotlight. Colour yellow. Waterproof down to 2 meters. Lumens high/low: 300/25, runtime high/low: 5 hr/50 hr., beam distance high/low: 560 m/155 m, candeal high/low: 80,000/6,100.

Technical Specs

  • Item Spotlight
  • Includes Lanyard
  • Length 6.75"
  • Number of Batteries 1
  • Batteries Included Yes
  • Cord Type 120 VAC
  • Lumens 1,000 (high), 550 (med), 35 (low)
  • Lens Material Polycarbonate
  • Switch Type Trigger, Rotary
  • Body Colour Yellow
  • Light Output Modes 3
  • Beam Distance 678 m (high), 490 m (med), 200 m (low)
  • Water Penetration Rating Ipx8
  • Charging Time 4 hr.
  • Battery Burn Time 3 hr. (high), 6 hr. (med), 80 hr. (low)
  • Lamp Life 50,000 hr.
  • Weight with Batteries 0.5 lbs.
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Grouping Type Spotlight
  • Cord Length 4.8 ft.
  • Manufacturers Warranty Length Limited Lifetime
  • Standards ANSI / Nema Fl1, Rohs, Meets Applicable European Community Directives
  • Body Dia. 3.62"
  • Rechargeable Yes
  • Peak Beam Intensity 115,000/10,000 Cd
  • Maximum Lumens Output 1,000
  • Lumens Range Greater Than 750
  • Run Time on High Setting 3 hr.
  • Flashlight Grade General Purpose

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list