Skip Content
FLASHLIGHT WATERPROOF 3-CELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT WATERPROOF 3-CELL

BRIGHT STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRS2224
  • Mfr. Model # 2224
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 3.08 lbs

Product Details

For use in hazardous atmospheres. Division 1 UL & CUL approved. Waterproof. Spare bulb compartment. Circuit breaking mechanism. Ring hanger. Three-way switch (on-off-flash). Anti-roll tube. Oversized, faceted reflector for more light. ASTM & MSHA approved

Technical Specs

  • Item Handheld Flashlight
  • Length 10.25"
  • Number of Batteries 3
  • Batteries Included No
  • Lumens 19
  • Safety Rating Class 1 2 3 Div 1, Class 1 2 3 Div 2
  • Switch Type Sliding Switch
  • Lens Material Tuflexx
  • Light Output Modes Single
  • Beam Distance 88 m
  • Body Colour Orange
  • Battery Burn Time 15 hr.
  • Lamp Life 15 hr.
  • Weight with Batteries 5.8 oz.
  • Flashlight Battery Type Carbon Zinc
  • Flashlight Battery Size D
  • Standards Ul
  • Body Dia. 1.25"
  • Safety Rated Class I, Div. 1
  • Lumens Range 50 - 99
  • Run Time on High Setting 15 hr.
  • Flashlight Grade Industrial
  • Rechargeable No
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list