FLASHLIGHT LED 9 LUMEN FLIPTOP YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT LED 9 LUMEN FLIPTOP YELLOW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2220YW
  • Mfr. Model # 2220YW
  • UNSPSC # 25172907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

The head flips up to activate LED's and rotates 180 degrees to aim light where you need it. Multiple use built-in clip. 2 CR2032 lithium coin cells included. Class 1, Div. 1 approved. Colour: yellow.

Technical Specs

  • Number of Batteries 2
  • Item VB3 2220
  • Batteries Included Yes
  • Safety Rating Class I, Division 1, Groups A, B, C, and D
  • Switch Type Head Flip to Activate
  • Lumens 9
  • Standards Ul, Iecex
  • Lens Material PolycarboNAte Resin
  • Light Output Modes High
  • Body Colour Yellow
  • Peak Beam Intensity 38 Cd
  • Beam Distance 12 m
  • Lamp Life 10,000 hr.
  • Water Penetration Rating Ipx4
  • Battery Burn Time 34 hr.
  • Weight with Batteries 1 oz. (28 gr)
  • Flashlight Battery Type Lithium-Ion
  • Flashlight Battery Size CR2032
  • Mounting Type Body Clip
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1"
  • Lumens Range 0 - 49
  • Safety Rated Class I, Div. 1
  • Drop Rating 1.5 m
  • Maximum Lumens Output 9
  • Run Time on High Setting 34 hr.
  • Flashlight Grade Industrial
  • Length 3.50"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list