Skip Content
FLASHLIGHT ULTRASTINGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT ULTRASTINGER

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT78000
  • Mfr. Model # 78000
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Includes Battery
  • Item Industrial Handheld Flashlight
  • Length 11.75"
  • Batteries Included Yes
  • Number of Batteries 1
  • Lamp Type Xenon
  • Lumens 230
  • Replacement Lamp 78914
  • Switch Type Push Button
  • Body Colour Black
  • Body Dia. 1.08"
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Beam Distance 374 m
  • Rechargeable Yes
  • Peak Beam Intensity 35,000
  • Battery Burn Time 1 hr.
  • Water Penetration Rating IPX4
  • Lamp Life 30 hr.
  • Weight with Batteries 1.01 lbs.
  • Drop Rating 1.0 m
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type NiCd
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size Proprietary
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives
  • Manufacturers Warranty Length Limited Lifetime
  • Lumens Range 100 - 249
  • Maximum Lumens Output 230
  • Run Time on High Setting 1 hr.
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Flashlight Beam Type Adjustable
  • Flashlight Body Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list