Skip Content
FLASHLIGHT UK 4AA OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLASHLIGHT UK 4AA OR

UKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UKE14109
  • Mfr. Model # 14109
  • UNSPSC # 39100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 6.1"
  • Number of Batteries 4
  • Batteries Included Yes
  • Lamp Type Xenon
  • Lumens 38
  • Replacement Lamp 14801
  • Safety Rating Class I, Div. 2, Group A,B,C,D T2A
  • Body Dia. 1.40"
  • Light Output Modes High
  • Body Colour Orange
  • Rechargeable No
  • Switch Type Click Switch
  • Lens Material Polycarbonate
  • Beam Distance 95 m
  • Battery Burn Time 5 hr.
  • Water Penetration Rating IPX8
  • Lamp Life 50 hr.
  • Weight with Batteries 5.50 oz.
  • Drop Rating 1.0 m
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Handheld Flashlight
  • Manufacturers Warranty Length Limited Lifetime
  • Standards UL
  • Run Time on High Setting 5 hr.
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Special Light Output Mode No Special Light Output
  • Flashlight Beam Type Fixed
  • Maximum Lumens Output 38
  • Flashlight Grade Industrial
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list