FLASHLIGHT TRACKER 2140C 2AAA YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT TRACKER 2140C 2AAA YW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2140-010-245
  • Mfr. Model # 2140-010-245
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1229
  • Shipping Weight 0.2 lbs

Product Details

Tracker Xenon flashlight. 8 lumens light output with a runtime of 3 hours. Uses 2 AAA cell batteries. Colour yellow.

Technical Specs

  • Length 3.50"
  • Item Tracker
  • Batteries Included Yes
  • Number of Batteries 2
  • Lumens 13 Lumens
  • Standards Ul
  • Lens Material Polycarbonate
  • Safety Rating Class I, Division 2, Groups C and D
  • Switch Type Twisting Lens Shroud
  • Body Colour Yellow
  • Light Output Modes High
  • Water Penetration Rating Ipx7
  • Beam Distance 84 m
  • Battery Burn Time 2 hr.
  • Weight with Batteries 1.8 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size AAA
  • Mounting Type Body Clip
  • Replacement Lamp 2144
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1"
  • Lamp Life 30 hr.
  • Peak Beam Intensity 1761 Candela
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Lumens Range 0 - 49
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 13
  • Flashlight Grade Industrial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list