Skip Content
FLASHLIGHT TORCH 18V LI-ION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT TORCH 18V LI-ION

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBML185
  • Mfr. Model # BML185
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 398
  • Shipping Weight 1.12 lbs

Product Details

4 position head pivots for greater versatility. High illumination emits high power at 4,500 lux. New Xenon bulb for extra brightness.

Technical Specs

  • Includes Tool Only
  • Battery Type Lithium-Ion
  • Length 11-1/8"
  • Item Rechargeable Flashlight
  • Number of Batteries 1
  • Battery Pack Replacement Mfr. No. BL1830
  • Batteries Included No
  • Body Material Plastic/Aluminum
  • Battery Size 18V
  • Lamp Type Xenon
  • Candle Power 4,500 lux
  • Replacement Lamps Mfr. No. A-90261
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Light Output 4500 Lux
  • Body Colour Teal
  • Light Output Modes Single
  • Battery Burn Time Up to 4 hr.
  • Diameter 3"
  • Impact Resistance
  • Charging Time 22 min. (with Makita DC18RC Rapid Charger)
  • Weight with Batteries 2.1 lbs.
  • Focus Fixed

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list