FLASHLIGHT LED192 LUMEN 2XAA  BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT LED192 LUMEN 2XAA BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2360
  • Mfr. Model # 2360BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1222
  • Shipping Weight 0.48 lbs

Product Details

Pelican M6 tactical LED flashlight. 3 watt Cree LED. 177 output lumens with a 2 hour 30 minute runtime. 155 meter beam distance with a peak beam intensity of 6,002 Candela measured to ANSI standards. Features a machined aluminum body with a knurled grip. Uses two CR123 lithium batteries that are included. Colour black.

Technical Specs

  • Item Tactical Handheld Flashlight
  • Includes Instructions Batteries
  • Number of Batteries 2
  • Length 6.20"
  • Batteries Included Yes
  • Lumens 250
  • Lens Material Polycarbonate
  • Switch Type Push Button
  • Body Colour Black
  • Light Output Modes High / Strobe / Low
  • Rechargeable No
  • Beam Distance 151/45 m
  • Peak Beam Intensity 5962/512 Cd
  • Water Penetration Rating Ipx7
  • Battery Burn Time 2 hr. 15 min. (high), 19 hr. (low)
  • Lamp Life 10,000 hr.
  • Weight with Batteries 5.4 oz.
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size AA
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 1.25"
  • Lumens Range 100 - 249
  • Drop Rating 1.5 m
  • Run Time on High Setting 2.2 hr.
  • Maximum Lumens Output 250
  • Flashlight Grade Tactical
  • Flashlight Beam Type Fixed

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list