!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT SUPER TAC W/LITHIUM BTRS

FLASHLIGHT SUPER TAC W/LITHIUM BTRS

STREAMLIGHT

FLASHLIGHT SUPER TAC W/LITHIUM BTRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT SUPER TAC W/LITHIUM BTRS

FLASHLIGHT SUPER TAC W/LITHIUM BTRS

STREAMLIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SLT88700
  • Mfr. Model # 88700
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

SL-20XP/LED halogen/LED rechargeable flashlight features a high output, pre-focused halogen main beam and a trio of close range LED's. Super tough polymer case with non slip rubber comfort grip, unbreakable polycarbonate lens.

Technical Specs

  • Item Tactical Handheld Flashlight
  • Number of Batteries 2
  • Body Colour Black
  • Lighting Technology LED
  • Drop Rating 2.0 m
  • Includes Holster
  • Lens Material Polycarbonate
  • Battery Size CR123A
  • Rechargeable No
  • Body Material Aluminum
  • Weight with Batteries 7.1 oz.
  • Switch Type Tailcap Push Button
  • Lamp Life 100,000 hr.
  • Standards ANSI/NEMA FL1, Meets Applicable European Community Directives

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list