FLASHLIGHT INCAND 53 LUMEN CID2 3XC YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT INCAND 53 LUMEN CID2 3XC YLW

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2000C-YW
  • Mfr. Model # 2000YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1214
  • Shipping Weight 0.43 lbs

Product Details

Super sabrelite laser spot xenon professional flashlight, unbreakable ABS body with a high impact polycarbonate lens, yellow, 400% increased net candlepower, length is 7-1/2 inches, Class 1 Division 2 approved.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 7.79"
  • Number of Batteries 3
  • Batteries Included Yes
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii.
  • Replacement Lamp 2004
  • Lumens 53
  • Standards Ul,fm,csa
  • Switch Type Twisting Lens Shroud
  • Lens Material Nylon
  • Body Colour Yellow
  • Light Output Modes High
  • Beam Distance 158 m
  • Rechargeable No
  • Water Penetration Rating Ipx7
  • Lamp Life 30 hr.
  • Battery Burn Time 5 hr.
  • Weight with Batteries 12.8 oz.
  • Peak Beam Intensity 6234 Cd
  • Flashlight Battery Type Alkaline
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Size C
  • Includes Instructions Keyring with Lanyard
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 2"
  • Lumens Range 50 - 99
  • Drop Rating 1.5 m
  • Run Time on High Setting 5 hr.
  • Safety Rated Class I, Div. 2
  • Flashlight Grade Industrial
  • Maximum Lumens Output 53
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list