FLASHLIGHT INCAND 53 LUMEN CID2 3XC ORNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLASHLIGHT INCAND 53 LUMEN CID2 3XC ORNG

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2000C-OR
  • Mfr. Model # 2000OR
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1214
  • Shipping Weight 0.41 lbs

Product Details

Super sabrelite laser spot xenon professional flashlight, unbreakable ABS body with a high impact polycarbonate lens, orange, 400% increased net candlepower, length is 7-1/2 inches, Class 1 Division 2 approved.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Length 7.79"
  • Number of Batteries 3
  • Batteries Included Yes
  • Lumens 53
  • Replacement Lamp 2004
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii.
  • Switch Type Twisting Lens Shroud
  • Body Colour Orange
  • Light Output Modes High
  • Standards Ul,fm,csa
  • Rechargeable No
  • Lens Material Nylon
  • Beam Distance 158 m
  • Peak Beam Intensity 6234 Cd
  • Water Penetration Rating Ipx7
  • Battery Burn Time 5 hr.
  • Lamp Life 30 hr.
  • Weight with Batteries 12.8 oz.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Instructions Keyring with Lanyard
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 2"
  • Drop Rating 1.5 m
  • Lumens Range 50 - 99
  • Safety Rated Class I, Div. 2
  • Run Time on High Setting 5 hr.
  • Maximum Lumens Output 53
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Special Light Output Mode No Special Light Output
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list