Skip Content
FLASHLIGHT SUPER SABRELITE CARD BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLASHLIGHT SUPER SABRELITE CARD BK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLC2000C-BK
  • Mfr. Model # 2000C-BK
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1214
  • Shipping Weight 0.41 lbs

Product Details

Super sabrelite laser spot xenon professional flashlight, unbreakable ABS body with a high impact polycarbonate lens, black, 400% increased net candlepower, length is 7-1/2 inches, Class 1 Division 2 approved.

Technical Specs

  • Item Industrial Handheld Flashlight
  • Number of Batteries 3
  • Length 7.79"
  • Batteries Included No
  • Lumens 53
  • Replacement Lamp 2004
  • Lens Material Nylon
  • Switch Type Twisting Lens Shroud
  • Standards Ul,fm,csa
  • Safety Rating Class I, Div 2, Groups A, B, C and D (non-incendive) Class Ii, Div 2, Groups F and G Class Iii.
  • Body Colour Black
  • Light Output Modes High
  • Water Penetration Rating Ipx7
  • Beam Distance 158 m
  • Peak Beam Intensity 6234 Cd
  • Rechargeable No
  • Battery Burn Time 5 hr.
  • Weight with Batteries 12.8 oz.
  • Lamp Life 30 hr.
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size C
  • Flashlight Grouping Type Handheld Flashlight
  • Includes Instructions Keyring with Lanyard
  • Manufacturers Warranty Length Lifetime, (does Not Cover Bulbs or Batteries)
  • Body Dia. 2"
  • Drop Rating 1.5 m
  • Safety Rated Class I, Div. 2
  • Run Time on High Setting 5 hr.
  • Lumens Range 50 - 99
  • Flashlight Grade Industrial
  • Maximum Lumens Output 53
  • Flashlight Beam Type Fixed

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list