!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT INCAND 21 LUMEN 2XC YELLOW

FLASHLIGHT INCAND 21 LUMEN 2XC YELLOW

PELICAN

FLASHLIGHT INCAND 21 LUMEN 2XC YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT INCAND 21 LUMEN 2XC YELLOW

FLASHLIGHT INCAND 21 LUMEN 2XC YELLOW

PELICAN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PLC1800C-YW
  • Mfr. Model # 1800YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

Super pelilite laser spot xenon powered flashlight, 10,000 candlepower, yellow. Requires two C cell alkaline batteries, unbreakable ABS body with high impact polycarbonate lens, 6 inches long. Class 1 Division 1 approved.

Technical Specs

  • Item Handheld Flashlight
  • Rechargeable No
  • Body Material ABS
  • Drop Rating 1.5 m
  • Includes Instructions Lanyard
  • Lens Material Polycarbonate
  • Number of Batteries 2
  • Body Colour Yellow
  • Weight with Batteries 7.8 oz.
  • Switch Type Twisting Lens Shroud
  • Lamp Life 30 hr.
  • Standards CSA, FM, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list