!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLASHLIGHT STYLUS UV LED BLACK

FLASHLIGHT STYLUS UV LED BLACK

STREAMLIGHT

FLASHLIGHT STYLUS UV LED BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLASHLIGHT STYLUS UV LED BLACK

FLASHLIGHT STYLUS UV LED BLACK

STREAMLIGHT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SLT65069
  • Mfr. Model # 65069
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Pen Light
  • Battery Size AAAA
  • Number of Batteries 3
  • Body Material Aluminium
  • Maximum Beam Distance 24 m
  • Weight with Batteries 1.1 oz.
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D
  • Mount Type Clip
  • Switch Type Push Button/ Rotating Head
  • Beam Distance Levels 15 m, 21 m, 24 m
  • Body Diameter 3/8 in
  • Includes Glare Guard
  • Lens Material Polycarbonate
  • Maximum Run Time 60 hr
  • Power Source Battery
  • Run Time Levels 24 hr
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Brightness 11 lm
  • Drop Rating 2 m
  • IP Rating IPX4
  • Special Operating Modes Ultraviolet
  • Application Automotive, General Use, Fire and Rescue, Gift, Hardware/Tool, Industrial Safety, Law Enforcement, Occupational Safety, Security, Sporting Goods
  • Beam Intensity Levels 53 cd, 59 cd, 110 cd, 140 cd
  • Brightness Levels 2 lm, 7 lm, 11 lm
  • Lamp Life 100,000 hr.
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 6 1/4 in
  • Resistance Properties Fraudulent Resistant
  • Standards Ce, Ul

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list