FLASHLIGHT STRION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLASHLIGHT STRION

STREAMLIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLT74002
  • Mfr. Model # 74002
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Product Details

Strion rechargeable compact flashlight with AC/DC chargers. Features a 6-watt Xenon bulb with up to 70 minutes of run time, a push button tail switch and a lightweight ion battery.

Technical Specs

  • Number of Batteries 1
  • Item Handheld Flashlight
  • Length 5-3/8"
  • Batteries Included Yes
  • Lumens 85
  • Lens Material Glass
  • Switch Type Tailcap Push Button
  • Body Colour Black
  • Light Output Modes Single
  • Battery Burn Time 1.1 hr.
  • Lamp Life 10,000 hr.
  • Weight with Batteries 10 oz.
  • Flashlight Battery Size 3.75 V
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Battery Type Lithium-Ion
  • Standards CE
  • Safety Rated Not Safety Rated
  • Run Time on High Setting 1.1 hr.
  • Maximum Lumens Output 85
  • Lumens Range 50 - 99
  • Special Light Output Mode No Special Light Output
  • Flashlight Grade Industrial
  • Flashlight Beam Type Fixed
  • Flashlight Body Material Aluminum

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list